-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Deflector |
|---|---|
| Amps | 60A |
| Application | Plasma Cutting |
| Cutting Configuration | Extended Cutting |
| Fits Brand | Miller |
| For Plasma Cutter Model | 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005 |
| For Plasma Cutter Series | Spectrum 875, Spectrum 875 Auto-Line |
| For Plasma Torch Model | 249953, 249954 |
| For Plasma Torch Series | XT60 Series |
|---|---|
| For Plasma Torch Type | Handheld |
| Maximum Amperage | 60A |
| Process | Plasma Cutting |
| Promotion Restriction | Not Eligible For Promotion |
| Shield Type | Deflector |
| Welding Processes | Plasma Cutting |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 5.08 |
| Country Of Origin | CZ |
|---|---|
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)