-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Deflector |
|---|---|
| Amps | 80A |
| Application | Plasma Cutting |
| Cutting Configuration | Extended Cutting |
| Fits Brand | Miller |
| For Plasma Cutter Model | 907390011, 907390012 |
| For Plasma Cutter Series | Spectrum 875 |
| For Plasma Torch Model | 195223, 195225, 216300, 218044, 225702, 225704, 225706, 225708, 234132, 234134, 234136, 234138, 300759, 300760 |
| For Plasma Torch Series | ICE-100T Series, ICE-100TM Series, ICE-60T Series, ICE-60TM Series, ICE-80CX Series, ICE-80CXM Series, ICE-80T Series, ICE-80TM Series |
|---|---|
| For Plasma Torch Type | Handheld, Machine |
| Maximum Amperage | 100A |
| Process | Plasma Cutting |
| Promotion Restriction | Not Eligible For Promotion |
| Shield Type | Deflector |
| Welding Processes | Plasma Cutting |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 8.89 |
| HS Code | 8466939585 |
|---|---|
| Country Of Origin | CZ |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)