-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plasma Torch Consumable Kit |
|---|---|
| Amps | 80A |
| Application | Plasma Cutting |
| Fits Brand | Miller |
| For Plasma Cutter Model | 907162 |
| For Plasma Cutter Series | Spectrum 1000 |
| For Plasma Torch Model | 195223, 195225 |
| For Plasma Torch Series | ICE-80T Series |
|---|---|
| For Plasma Torch Type | Handheld |
| Includes | (1) Drag Shield, (1) Gouge Shield, (1) Gouge Tip, (1) Retaining Cup, (1) Silicone Grease, (2) Extended Tips, (3) O-Rings, (3) Tips, (6) Electrodes |
| Maximum Amperage | 80A |
| Process | Plasma Cutting |
| Promotion Restriction | Not Eligible For Promotion |
| Welding Processes | Plasma Cutting |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 12.7 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | CZ |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)