-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plasma Torch Consumable Kit |
|---|---|
| Amps | 27A |
| Application | Plasma Cutting |
| Case Material | Plastic |
| Fits Brand | Miller |
| For Plasma Cutter Model | 903871, 903891, 907532 |
| For Plasma Cutter Series | Spectrum 375 |
| For Plasma Torch Model | 195014, 225615 |
| For Plasma Torch Series | ICE-27C Series, ICE-27T Series |
|---|---|
| For Plasma Torch Type | Handheld |
| Includes | (1) O-Ring, (1) Shield Cup, (1) Silicone Grease, (1) Swirl Ring, (5) Electrodes, (5) Tips |
| Maximum Amperage | 27A |
| Process | Plasma Cutting |
| Promotion Restriction | Not Eligible For Promotion |
| Welding Processes | Plasma Cutting |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 11.43 |
| HS Code | 8515904000 |
|---|---|
| Country Of Origin | CZ |
| Weight (kg) | 0.261 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)