-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Anchor Rivet |
|---|---|
| Anchor Dia. | 3/16" |
| Anchor Diameter | 3/16" |
| Anchor Length | 3/4" |
| Compatible Material | Block, Brick, Concrete, Masonry |
| Display Qty | 5 |
| Drill Bit Size | 1/4" |
| Drive Pin Anchor Type | Nylon Removable Nail Drive Anchor |
| Finish | Plain |
| Head Diameter | 0.54" |
| Head Height | 0.11" |
| Head Style | Mushroom |
| Head Type | Round |
|---|---|
| Material | Nylon |
| Max. Fixture Thickness | 21/32" |
| Maximum Material Thickness | 21/32" |
| Min. Embedment | 1/4" |
| Minimum Installation Depth | 1/4" |
| Overall Length | 3/4" |
| Pin Material | Steel |
| Removable | Removable |
| System Of Measurement | Imperial |
| Washer Outside Diameter | 0.5625" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 7318230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)