-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hammer Drive Pin Anchor |
|---|---|
| Anchor Dia. | 3/16" |
| Anchor Diameter | 3/16" |
| Anchor Length | 1" |
| Compatible Material | Block, Brick, Concrete, Masonry |
| Display Qty | 100 |
| Drill Bit Size | 1/4" |
| Drive Pin Anchor Type | Nylon Removable Nail Drive Anchor |
| Finish | Plain |
| Head Style | Mushroom |
| Head Type | Round |
| Material | Nylon |
|---|---|
| Max. Fixture Thickness | 1/4" |
| Maximum Material Thickness | 1/4" |
| Min. Embedment | 3/4" |
| Minimum Installation Depth | 3/4" |
| Overall Length | 1" |
| Pin Material | Steel |
| Removable | Removable |
| System Of Measurement | Imperial |
| Ultimate Tension In 4000 Psi Concrete | 33 lbs. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 32.99 |
| Width (cm) | 17.2 |
| HS Code | 3926909980 |
|---|---|
| Weight (kg) | 0.2182 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)