-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Clamp |
|---|---|
| Band Width | 3/8" |
| Clamp Material | Plastic |
| Clamp Type | Cable Clamp |
| Clamping Dia. | 3/16" |
| Color | Natural |
| Finish | Plain |
| For Maximum Outside Diameter | 3/16" |
| Material | Plastic |
| Maximum Operating Temperature | 185°F |
| Minimum Operating Temperature | -40°F |
|---|---|
| Mounting Hole Dia. | 0.203" |
| Mounting Hole Diameter | 13/64" |
| Standards | LR |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +185°F |
| Thickness | 0.05" |
| Type | Cable Clamp |
| Width | 3/8" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 12.7 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)