-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clamp |
|---|---|
| Band Width | 1/2" |
| Clamp Material | Aluminum |
| Clamp Type | Clamp |
| Clamping Dia. | 3/4" |
| Coating Material | Aluminum |
| Color | Natural |
| Cushion Material | Aluminum |
| Finish | Plain |
| For Maximum Outside Diameter | 3/4" |
| Material | Aluminum |
|---|---|
| Maximum Operating Temperature | 250°F |
| Minimum Operating Temperature | -65°F |
| Mounting Hole Dia. | 9/32" |
| System Of Measurement | Imperial |
| Temp. Range | -65°F to +250°F |
| Thickness | 0.048" |
| Type | Cable Clamp |
| Width | 1/2" |
| standard | ASTM A240/A666, ASTM A653/A653M, ASTM B209 |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 13.46 |
| HS Code | 7616995090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)