-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thumb Screw |
|---|---|
| Fastener Length | 1/2" |
| Finish | Plain |
| Finish Type | Plain |
| Grip Style | Knurled |
| Head Dia. | 0.54" |
| Head Height | 0.365" |
| Head Material | Nylon |
| Head Profile | Knurled |
| Head Shape | Round |
| Head Style | Thumb |
| Head Thickness | 0.365" |
| Head Type | Knurled |
| Includes Nut | No |
| Length | 1/2" |
| Material | Nylon |
|---|---|
| Material Type | Plastic |
| Maximum Head Height | 0.365" |
| Overall Length | 55/64" |
| Screw Size | 1/4" |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +185°F |
| Tensile Strength | 296 psi |
| Thread Fit | 2A/2B |
| Thread Length | 1/2" |
| Thread Size | 1/4"-20 |
| Thread Style | Fully Threaded |
| Tip Material | Nylon |
| Tip Type | Flat |
| Type | Thumb Screw |
| Height (cm) | 3.49 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 1.59 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.288 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)