-
Select Country
- Source Now
Get it by Thursday, Feb 19
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Thumb Screw |
|---|---|
| Fastener Length | 3/4" |
| Finish | Plain |
| Finish Type | Plain |
| Grip Style | Knurled |
| Head Dia. | 0.425" |
| Head Height | 0.325" |
| Head Material | Nylon |
| Head Profile | Knurled |
| Head Shape | Round |
| Head Style | Thumb |
| Head Thickness | 0.325" |
| Head Type | Knurled |
| Includes Nut | No |
| Length | 3/4" |
| Material | Nylon |
|---|---|
| Material Type | Plastic |
| Maximum Head Height | 0.325" |
| Overall Length | 1 5/64" |
| Screw Size | #10 |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +185°F |
| Tensile Strength | 139 psi |
| Thread Fit | 2A/2B |
| Thread Length | 3/4" |
| Thread Size | #10-24 |
| Thread Style | Fully Threaded |
| Tip Material | Nylon |
| Tip Type | Flat |
| Type | Thumb Screw |
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.374 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)