-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insert |
|---|---|
| Ansi Code | TP-62 |
| Cast Iron Compatibility | Yes |
| Clearance Angle | 10° |
| Corner Radius | 0.0312" |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Hardened Compatibility | Yes |
| Height | 0.5324" |
| Hole Dia. | 0.163" |
| Included Angle | 60° |
| Inscribed Circle | 3/8" |
| Insert Application | Medium |
| Insert Code | TP322 |
| Insert Holding Type | Screw |
| Insert Style | Tp |
| Mounting Hole Dia. | 0.163" |
| Mounting Style | Screw On |
| No. Of Cutting Edges | 3 |
|---|---|
| No. Of Edges | 3 |
| Non Ferrous Compatibility | Yes |
| Nose Radius | 0.031" |
| Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Stainless Steel, Steel, Titanium |
| Primary Material Application Iso Code | H, M, N, P, S |
| Radius | 1/32" |
| Rake | Positive |
| Relief Angle | 10° |
| Shape | Triangle |
| Stainless Compatibility | Yes |
| Steel Compatibility | Yes |
| Style | Positive |
| System Of Measurement | Fractional Inch |
| Thickness | 1/8" |
| Through Hole Inside Dia. | 0.163" |
| Workpiece Compatibility | Hardened, Nonferrous, Stainless Steel, Steel, Super Alloy |
| Height (cm) | 0.32 |
|---|---|
| Length (cm) | 1.35 |
| Width (cm) | 1.35 |
| HS Code | 8207806000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)