-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thread Milling Cutter |
|---|---|
| Application | Cutting Threads |
| Cutting Direction | Neutral |
| Cutting Length | 2 1/2" |
| Drilling Tool Configuration | Individual |
| End | Threadmill |
| End Mill Material | Carbide |
| Finish | Bright |
| Flute Type | Helical |
| Insert Size | 5/8" |
| List Number | TM |
| Major Cutter Dia. | 0.305" |
| Material | Carbide |
| No. Of Flutes | 4 |
|---|---|
| Nomenclature | TM |
| Overall Length | 3" |
| Pitch | 18 |
| Primary Material Application | Aluminum, Cast Iron, Composite |
| Shank Dia. | 5/16" |
| Shank Diameter | 5/16" |
| Shank Length | 2 3/8" |
| System Of Measurement | Imperial |
| Thread Size | 1/4", 3/8"-18 |
| Thread Standard | NPT |
| Thread Type | NPT |
| Type | Helical Flute |
| Height (cm) | 0.79 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 0.79 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)