-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thread Milling Cutter |
|---|---|
| Application | Cutting Threads |
| Cutting Direction | Neutral |
| Cutting Length | 4" |
| Drilling Tool Configuration | Individual |
| End | Threadmill |
| End Mill Material | Carbide |
| Finish | AlTiN Coat |
| Flute Type | Helical |
| Insert Size | 1 1/8" |
| List Number | TM |
| Major Cutter Dia. | 0.62" |
| Material | Carbide |
| Material Application | Alloy Steels, Nickel, Stainless Steels, Titanium, Tool Steel |
|---|---|
| No. Of Flutes | 4 |
| Nomenclature | TM |
| Overall Length | 4" |
| Pitch | 11.5 |
| Primary Material Application | All Materials |
| Shank Dia. | 5/8" |
| Shank Length | 2 7/8" |
| System Of Measurement | Imperial |
| Thread Size | 1", 2"-11 1/2 |
| Thread Standard | NPT |
| Thread Type | NPT |
| Type | Helical Flute |
| Height (cm) | 1.59 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 1.59 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)