-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spade Drill Bit |
|---|---|
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.2188 |
| Drill Bit Grouping | Drill Bit |
| Drill Bit Material | Solid Carbide |
| Drill Bit Point Angle | 118° |
| Drill Bit Point Type | Radial Point |
| Drill Bit Size | 7/32" |
| Drill Dia. | 7/32" |
| Drill Diameter Tolerance | -0" to +0.0005" |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
|---|---|
| Material | Carbide |
| Overall Length | 2" |
| Primary Material Application | All Materials |
| Shank Dia. | 7/32" |
| Shank Type | Straight |
| Size | 0.219" |
| Standards | Not Rated |
| System Of Measurement | Fractional Inch |
| Type | Drill Point |
| Web Thickness | 0.03" |
| Height (cm) | 0.56 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 0.56 |
| HS Code | 8207506000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)