-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spade Drill Bit |
|---|---|
| Cutting Direction | Right Hand |
| Drill Bit Grouping | Drill Bit |
| Drill Bit Material | Solid Carbide |
| Drill Bit Point Angle | 118° |
| Drill Dia. | 3/32" |
| Finish | Uncoated |
| Overall Length | 1 1/2" |
|---|---|
| Primary Material Application | All Materials |
| Shank Dia. | 0.0938" |
| Size | 0.094" |
| System Of Measurement | Fractional Inch |
| Type | Drill Point |
| Web Thickness | 0.016" |
| Height (cm) | 0.24 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 0.24 |
| HS Code | 8207506000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)