-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Engraving Cutter |
|---|---|
| Angle | 30° |
| Cutting Direction | Right Hand |
| Cutting Length | 7 mm |
| Drilling Tool Configuration | Individual |
| End Mill Application | Finishing |
| End Type | Single End |
| Finish | AlTiN |
| Included Angle | 30° |
| List Number | RTCM |
| Material | Carbide |
| Material Application | Alloy Steel, Nickel, Stainless Steels, Titanium, Tool Steel |
| No. Of Pieces | 1 |
|---|---|
| Offset Point | 0.1 mm |
| Overall Length | 38 mm |
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | M, S |
| Shank Dia. | 3 mm |
| Shape | Conical |
| Single End/double End | Single End |
| Split Length | 7 mm |
| System Of Measurement | Metric |
| Tip Angle | 30° |
| Height (cm) | 0.3 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 0.3 |
| HS Code | 8207703060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)