-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Engraving Cutter |
|---|---|
| Angle | 30° |
| Cutting Direction | Right Hand |
| Cutting Length | 1/2" |
| Drilling Tool Configuration | Individual |
| End Mill Application | Finishing |
| End Type | Single End |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Included Angle | 30° |
| List Number | RTC |
| Material | Carbide |
| No. Of Pieces | 1 |
|---|---|
| Offset Point | 0.01" |
| Overall Length | 2 1/2" |
| Primary Material Application | Steel |
| Primary Material Application Iso Code | P |
| Shank Dia. | 1/4" |
| Shape | Conical |
| Single End/double End | Single End |
| Split Length | 1/2" |
| System Of Measurement | Fractional Inch |
| Tip Angle | 30° |
| Tip Dia. | 0.01" |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 0.64 |
| HS Code | 8207703060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)