-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Profiling Tool |
|---|---|
| Application | For Profiling |
| Bore Depth | 1" |
| Bore Dia. | 0.18" |
| Cutting Direction | Right Hand |
| Length From Holder | 1.353" |
| Max. Bore Depth | 1" |
| Min. Bore Dia. | 0.216" |
| Overall Length | 2 1/2" |
|---|---|
| Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
| Product Type | Quick Change Profiling Tool |
| Projection | 0.03" |
| Radius | 0.008" |
| Shank Dia. | 1/4" |
| System Of Measurement | Imperial |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 0.64 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)