MICRO 100 QPF-180750X Profiling Tool, 0.055 Inch Centerline Offset, 0.196 Inch Min. Bore Dia.

Item: AA7CUE
Model: QPF-180750X
Cross Ref: 15U028
28 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$80.64
5% off
$76.61 /unit (ex. VAT)
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
Item Profiling Tool
Application For Profiling
Bore Depth 3/4"
Bore Dia. 0.18"
Cutting Direction Right Hand
Length From Holder 0.853"
Max. Bore Depth 3/4"
Min. Bore Dia. 0.196"
Overall Length 2"
Primary Material Application Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Product Type Quick Change Profiling Tool
Projection 0.03"
Radius 0.008"
Shank Dia. 1/4"
System Of Measurement Imperial

Shipping Information

Height (cm) 0.64
Length (cm) 5.08
Width (cm) 0.64
HS Code 8207600061
Country Of Origin US
Weight (kg) 0.0225

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site