MICRO 100 QPF-120500X Profiling Tool, 0.0263 Inch Centerline Offset, 0.132 Inch Min. Bore Dia.

Item: AA7CTM
Model: QPF-120500X
Cross Ref: 15U012
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$62.24
5% off
$59.13 /unit (ex. VAT)
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
Item Profiling Tool
Application For Profiling
Bore Depth 1/2"
Bore Dia. 3/25"
Cutting Direction Right Hand
Finish AlTiN Coat
Length From Holder 0.59"
Max. Bore Depth 1/2"
Min. Bore Dia. 0.132"
Primary Material Application Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Product Type Quick Change Profiling Tool
Projection 0.02"
Radius 0.008"
Shank Dia. 3/16"
System Of Measurement Imperial

Shipping Information

Height (cm) 0.48
Length (cm) 3.81
Width (cm) 0.48
HS Code 8207600061
Country Of Origin US
Weight (kg) 0.009

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site