-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grooving Tool |
|---|---|
| Application | Groove Boring |
| Bore Dia. | 2/25" |
| Cutting Direction | Right Hand |
| Finish | Uncoated |
| Groove Width | 0.02" |
| Head Width | 0.06" |
| Material | Micro Grain Carbide |
| Max. Bore Depth | 0.15" |
| Min. Bore Dia. | 0.07" |
|---|---|
| Offset Point | 0.02" |
| Overall Length | 1 1/2" |
| Product Type | Grooving Tool |
| Projection | 0.02" |
| Shank Dia. | 3/16" |
| Style | Retaining Ring |
| Tooth Width | 0.02" |
| Height (cm) | 0.48 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 0.48 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)