MICRO 100 QFR-030-6X Grooving Tool, 0.2500 in Shank Dia., Right Hand, 2.000 in Overall Lg

Item: AA7RMV
Model: QFR-030-6X
Cross Ref: 16L787
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$92.63
5% off
$88.00 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Grooving Tool
Application Groove Boring
Bore Dia. 0.245"
Cutting Direction Right Hand
Finish AlTiN Coat
Grade Grade C2
Groove Width 0.03"
Material Micro Grain Carbide
Max. Cutting Depth 3/8"
Offset 0.05"
Overall Length 2"
Primary Material Application Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Primary Material Application Iso Code M, P, S
Product Type Grooving Tool
Shank Dia. 1/4"
Style Full Radius

Shipping Information

Height (cm) 1.11
Length (cm) 5.72
Width (cm) 1.11
HS Code 8207600061
Country Of Origin US
Weight (kg) 0.0225

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site