-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thread Relief Tool |
|---|---|
| Center To Cutting Tip | 1/8" |
| Cutter Dia. | 1/4" |
| Cutter Material | Carbide |
| Cutting Application | Thread Relief |
| Cutting Direction | Right Hand |
| Cutting Flat | 0.094" |
| Features | Designed For Plunging Thread Relief At The Bottom Of A Thread, Polished Split Face For Improved Edge Retention And Chip Evacuation While Reducing Galling, Split Geometry Makes The Tool As Rigid As Possible |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Flat | 0.094" |
| Flat Width | 3/32" |
| Head Width | 1/4" |
| Max. Bore Depth | 1/2" |
| Max. Depth | 1/2" |
|---|---|
| Max. Hole Depth | 1/2" |
| Min. Bore Dia. | 0.272" |
| Min. Hole Dia. | 1/4" |
| Overall Length | 2 1/2" |
| Profile Angle | 45° |
| Projection | 0.05" |
| Radius | 0.005" |
| Shank Dia. | 1/4" |
| Shank Material | Carbide |
| Shank Type - Machining | Straight With Three Flats |
| System Of Measurement | Imperial |
| Thread Direction | Right Hand |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 0.64 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)