-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thread Relief Tool |
|---|---|
| Center To Cutting Tip | 3/32" |
| Cutter Dia. | 0.187" |
| Cutter Material | Carbide |
| Cutting Application | Thread Relief |
| Cutting Direction | Right Hand |
| Finish | Uncoated |
| Head Width | 3/16" |
| Max. Bore Depth | 3/4" |
| Max. Depth | 3/4" |
| Max. Hole Depth | 3/4" |
|---|---|
| Min. Bore Dia. | 0.205" |
| Min. Hole Dia. | 3/16" |
| Overall Length | 2" |
| Projection | 1/25" |
| Radius | 0.005" |
| Shank Dia. | 0.188" |
| Shank Material | Carbide |
| System Of Measurement | Imperial |
| Thread Direction | Right Hand |
| Height (cm) | 0.48 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 0.48 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)