-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threading Tool |
|---|---|
| Center To Cutting Tip | 1.6 mm |
| Cutter Material | Carbide |
| Cutting Application | Threading |
| Cutting Direction | Right Hand |
| Features | Corner Radius Profile, Polished Split Face For Improved Edge Retention And Chip Evacuation While Reducing Galling, Split Geometry Makes The Tool As Rigid As Possible |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Head Width | 4.6 mm |
| Hole Dia. | 4.6 mm |
| Included Angle | 60° |
| Max. Bore Depth | 13 mm |
| Max. Depth | 13 mm |
| Max. Hole Depth | 13 mm |
| Max. Thread Pitch | 1.5 mm |
|---|---|
| Min. Bore Dia. | 5.15 mm |
| Min. Hole Dia. | 4.6 mm |
| Min. Thread Pitch | 0.7 mm |
| Offset Point | 0.71 mm |
| Overall Length | 57 mm |
| Pitch | 0.75 mm to 2 mm |
| Projection | 1.22 mm |
| Shank Dia. | 6 mm |
| Shank Material | Carbide |
| Style | Internal Threading Tool |
| System Of Measurement | Metric |
| Thread Direction | Right Hand |
| Thread Standard | Ansi, Metric 60°, UN |
| Height (cm) | 0.61 |
|---|---|
| Length (cm) | 5.69 |
| Width (cm) | 0.61 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)