MICRO 100 FR-125-12 Grooving Tool, 0.0625 Inch Radius, 0.125 Inch Tooth Width, 0.75 Inch Max. Bore Depth

Item: AA7QNW
Model: FR-125-12
Cross Ref: 16L116
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$155.31
5% off
$147.54 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Grooving Tool
Application Groove Boring
Bore Dia. 1/2"
Cutting Direction Right Hand
Finish Uncoated
Groove Width 0.125", 0.127"
Head Width 1/2"
Material Micro Grain Carbide
Material Grade Grade C2 Micro Grain
Max. Bore Depth 3/4"
Max. Cutting Depth 1/2"
Min. Bore Dia. 0.522"
Offset Point 0.15"
Overall Length 3"
Product Type Grooving Tool
Radius 1/16"
Shank Dia. 1/2"
Style Full Radius
Tooth Width 1/8"

Shipping Information

Height (cm) 1.27
Length (cm) 7.62
Width (cm) 1.27
HS Code 8207600061
Country Of Origin US
Weight (kg) 0.1215

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site