-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grooving Tool |
|---|---|
| Application | Groove Boring |
| Bore Dia. | 3/8" |
| Cutting Direction | Right Hand |
| Finish | Uncoated |
| Groove Width | 0.062", 0.064" |
| Head Width | 3/8" |
| Material | Micro Grain Carbide |
| Material Grade | Grade C2 Micro Grain |
| Max. Bore Depth | 1 1/4" |
|---|---|
| Max. Cutting Depth | 1/2" |
| Min. Bore Dia. | 0.397" |
| Offset Point | 0.1" |
| Overall Length | 2 1/2" |
| Radius | 1/32" |
| Shank Dia. | 3/8" |
| Style | Full Radius |
| Tooth Width | 1/16" |
| Height (cm) | 0.95 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 0.95 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)