-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Boring Bar |
|---|---|
| Application | Boring |
| Bore Depth | 25 mm |
| Bore Dia. | 6 mm |
| Boring Bar Type | Boring |
| Center To Cutting Tip | 3 mm |
| Centerline Offset | 3 mm |
| Compatible With | Micro-Quik Tool Holder |
| Compatible With Product Type | Micro-Quik Tool Holder |
| Cutting Application | Boring |
| Cutting Direction | Right Hand |
| Features | Sharp Corner Profile, Split Geometry |
| Finish | Uncoated |
|---|---|
| Finish - Machining | Bright (Uncoated) |
| Head Width | 6 mm |
| Max. Bore Depth | 25 mm |
| Min. Bore Dia. | 6.5 mm |
| Overall Length | 57 mm |
| Projection | 1.5 mm |
| Shank Dia. | 6 mm |
| Shank Material | Carbide |
| Shank Type - Machining | Straight With Three Flats |
| Side Cutting Edge Angle | 6° |
| System Of Measurement | Metric |
| Height (cm) | 0.61 |
|---|---|
| Length (cm) | 5.69 |
| Width (cm) | 0.61 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)