-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Boring Bar |
|---|---|
| Application | Boring |
| Bore Depth | 0.3" |
| Bore Dia. | 0.05" |
| Boring Bar Type | Boring |
| Center To Cutting Tip | -0.013" |
| Centerline Offset | -0.0125" |
| Compatible With | Micro-Quik Tool Holder |
| Compatible With Product Type | Micro-Quik Tool Holder |
| Cutting Application | Boring |
| Cutting Direction | Right Hand |
| Features | Sharp Corner Profile, Split Geometry |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Groove Width | 0.07" |
|---|---|
| Head Width | 0.05" |
| Max. Bore Depth | 0.3" |
| Min. Bore Dia. | 0.055" |
| Neck Dia. | 0.038" |
| Offset Point | -0.013" |
| Overall Length | 1 1/2" |
| Projection | 0.012" |
| Shank Dia. | 1/8" |
| Shank Material | Carbide |
| Shank Type - Machining | Straight With Three Flats |
| Side Cutting Edge Angle | 6° |
| Split Length | 0.085" |
| System Of Measurement | Imperial |
| Height (cm) | 0.32 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 0.32 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)