-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Radius Boring Tool |
|---|---|
| Angle | 0.025" |
| Application | Boring |
| Bore Dia. | 0.1" |
| Boring Bar Type | Boring |
| Center To Cutting Tip | 0.038" |
| Cutting Application | Boring |
| Cutting Direction | Left Hand |
| Features | Corner Radius Profile, Split Geometry |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Groove Width | 0.07" |
| Max. Bore Depth | 0.3" |
|---|---|
| Measurement System | Fractional Inch |
| Min. Bore Dia. | 0.1" |
| Neck Dia. | 0.075" |
| Offset Point | 0.038" |
| Projection | 0.025" |
| Radius | 0.003" to 0.005" |
| Shank Dia. | 1/8" |
| Shank Material | Carbide |
| Shank Type - Machining | Straight With Three Flats |
| Side Cutting Edge Angle | 6° |
| Split Length | 0.085" |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 4.44 |
| Width (cm) | 0.64 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)