-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Unloader Kit |
|---|---|
| Application | High Pressure Water Regulator Repair Kit |
| Asme Code | Non Code |
| Body Material | Brass |
| Bypass Connection Size | 1/4" |
| Bypass Connection Type | Threaded |
| For Media | Hot Water |
| Max. Flow Rate | 8 GPM |
|---|---|
| Max. Fluid Temperature | 175°F |
| Max. Operating Pressure | 3625 psi |
| Min. Flow Rate | 1 GPM |
| Min. Operating Pressure | 500 psi |
| Outlet Connection Size | 3/8" |
| Outlet Connection Type | Threaded |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 13.46 |
| HS Code | 8424909040 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.64 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)