-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Unloader Kit |
|---|---|
| Application | High Pressure Water Regulator Repair Kit |
| Asme Code | Non Code |
| For Media | Hot Water |
|---|---|
| Max. Fluid Temperature | 160°F |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 11.43 |
| HS Code | 8424909040 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.19 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)