-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Cart |
|---|---|
| Caster Wheel/configuration | 4 Swivel |
| Caster Wheel/tread Material | Rubber |
| Color | Silver |
| Finish | Chrome |
| Includes | (4) Posts |
| Load Capacity | 1000 lbs. |
| Load Capacity Per Shelf | 300 lbs. |
| Material | Steel |
| Number Of Shelves | 3 |
| Overall Depth | 36" |
|---|---|
| Overall Height | 39 7/8" |
| Overall Length | 60" |
| Overall Width | 60" |
| Post Shape | Round |
| Recommended Environment | Dry |
| Shelf Adjustment Type | Split Sleeve |
| Shelf Configuration | Standalone |
| Whole Unit Load Capacity | 600 lbs. |
| Height (cm) | 101.28 |
|---|---|
| Length (cm) | 152.4 |
| Width (cm) | 152.4 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)