-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Cart |
|---|---|
| Adjustability | Adjustable |
| Caster Dia. | 5" |
| Caster Material | Rubber |
| Caster Wheel Dia. | 5" |
| Caster Wheel Material, Tread Material | Rubber |
| Caster Wheel/configuration | 4 Swivel |
| Color | Silver |
| Depth | 24" |
| Finish | Chrome |
| Includes | (4) Posts |
| Load Capacity | 1000 lbs. |
| Load Capacity Per Shelf | 250 lbs. |
| Material | Steel |
| No. Of Shelves | 3 |
| Number Of Shelves | 3 |
| Overall Depth | 24" |
|---|---|
| Overall Height | 39 7/8" |
| Overall Length | 36" |
| Overall Width | 36" |
| Post Shape | Round |
| Recommended Environments | Dry |
| Shelf Adjustability | 1" |
| Shelf Adjustment Increments | 1" |
| Shelf Adjustment Type | Split Sleeve |
| Shelf Configuration | Standalone |
| Shelving Configuration | Standalone |
| Whole Unit Load Capacity | 750 lbs. |
| Wire Shelf Adjustment Type | Split Sleeve |
| Wire Shelving Finish | Chromate |
| Wire Shelving Material | Steel |
| Wire Shelving Type | Mobile |
| Height (cm) | 101.28 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 91.44 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 61 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)