METALTECH I-IMCN Portable Scaffold 3-21/64 Feet Length Steel

Item: AH8DDX
Model: I-IMCN
Cross Ref: 38HT67
Check Availability
In Stock.

Get it by Tuesday, Feb 17

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$365.59
10% off
$329.03 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Scaffold
Caster Dia. 4"
Casters Included (4) Casters
Color Yellow
Finish Powder Coated
Folding Foldable
Frame Material Aluminum
Height Adjustability Fixed Height
Included Components (2) Platforms, (4) Locking Pins, Folding Frame
Includes (2) Anti Slip Platforms, (4) Casters, (4) Locking Pins, Folding Frame
Load Capacity 500 lbs.
Material Aluminum
Max Working Height 9 ft.
Max. Work Height 10 ft.
Number Of Sections Included 1
Number Of Sides 0
Overall Depth 22 1/2"
Overall Height 3.25 ft.
Overall Height - Maximum 4 ft.
Overall Height - Minimum 3.3 ft.
Overall Width 41"
Platform Depth 21 1/2"
Platform Height - Maximum 3.8 ft.
Platform Height - Minimum 10"
Platform Material Steel
Platform Tread Type Antislip
Platform Width 39"
Scaffold Type Scaffold Tower
Series JOBSITE Series
Width Adjustability Fixed Width
standard ANSI, CSA, OSHA COMPLIANT

Shipping Information

Height (cm) 11.05
Length (cm) 109.65
Width (cm) 60.83
Country Of Origin CN
Weight (kg) 22.5

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site