METALTECH I-IMAC Scaffold, Aluminum, 9.5 Inch to 4 ft, 42.3 x 22.3 Inch, 600 lb Load Capacity

Item: AH8DEP
Model: I-IMAC
Cross Ref: 38HT83
Check Availability
In Stock.

Get it by Tuesday, Feb 17

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$417.75
10% off
$375.98 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Scaffold
Caster Diameter 4"
Casters Included (4) Casters
Color Blue, Gray
Finish Anodized
Folding Foldable
Frame Material Aluminum
Height Adjustability Fixed Height
Included Components (2) Platforms, (4) Locking Pins, Folding Frame
Includes (2) Anti Slip Platforms, (4) Casters, (4) Locking Pins, Folding Frame
Load Capacity 600 lbs.
Max Working Height 9 ft.
Number Of Sections Included 1
Overall Depth 29.3"
Overall Height - Maximum 4 ft.
Overall Height - Minimum 4 ft.
Overall Width 22.3"
Platform Depth 22.3"
Platform Height - Maximum 4 ft.
Platform Height - Minimum 9.5"
Platform Material Steel
Platform Tread Type Antislip
Platform Width 42.3"
Scaffold Type Scaffold Tower
Series ALU Series
Width Adjustability Fixed Width
standard ANSI, CSA, OSHA COMPLIANT

Shipping Information

Height (cm) 11.43
Length (cm) 109.22
Width (cm) 57.15
Country Of Origin CN
Weight (kg) 18.9

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site