METALPRO MP8002 Round Punch/die Set

Item: AD3HMR
Model: MP8002
Cross Ref: 3ZJ50
27 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$92.31
10% off
$83.08 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Die Clearance Size (In.) (1/32)

Shipping Information

Height (cm) 3.05
Length (cm) 22.86
Width (cm) 7.87
HS Code 8466100175
Country Of Origin US
Weight (kg) 0.5625

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site