-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Round Punch and Die Set |
|---|---|
| Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
| Compatible Tool Brand | Metalpro |
| Cutting Capacity | 3/8" |
| Die Size | 1/4" |
| Die Type | Punching Die |
|---|---|
| Material | Heat Treated Tool Steel |
| Punch Diameter | 1/4" |
| Punch Type | Punching Die |
| Shape | Round |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 7.87 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)