MERSEN FERRAZ ATQR15 Time Delay Fuse, 600V, 15A, Class CC

Item: CH4WGM
Model: ATQR15
Cross Ref: 4ZCF9
489 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$19.62
10% off
$17.66 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 5.38
Length (cm) 3.81
Width (cm) 1.04
Country Of Origin MX
Weight (kg) 0.009

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site