-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Time Delay Fuse |
|---|---|
| Ac Max I.r./breaking Capacity I1 | 200 kA |
| Ac Voltage | 600V AC |
| Ac/dc | AC/DC |
| Ampere Rating | 0.1A |
| Amps | 1/10A |
| Body Material | Melamine |
| Body Style | Cylindrical |
| Body/insulating Material | GMG |
| Class | Class CC |
| Compatible Fuse Block Series | Uscc, Usfmcc |
| Connection/terminal Material | Copper |
| Connection/terminal Type | Ferrule |
| Dc Voltage Rating | 300V DC |
| Diameter | 10.4 mm |
| Element | Dual |
| Equivalent Brand And Series | Bussmann FNQ-R, Littelfuse KLDR, MERSEN ATQR Series |
| Equivalent Series | Atqr, Fnq-R, Kldr |
| Finish | Tin Plated |
|---|---|
| Fits Fuse Block Style | Rejection |
| Frequency | 50/60 Hz |
| Fuse Class | Class CC |
| Fuse Size (lg X Dia) | 1 1/2" x 13/32" |
| Interrupt Rating | 100 kA @ 300V DC, 200 kA @ 600V AC |
| Length | 38.1 mm |
| Mounting | Clip |
| Product Group | Low Voltage UL/CSA Fuses |
| Rated Voltage Ac Ul | 600V |
| Rated Voltage Dc Ul | 300V |
| Rohs Compliant | Yes |
| Series | ATQR Series |
| Speed | Time Delay |
| Speed Characteristic | Time Delay |
| Speed Type | Time Delay |
| Standards | Ul/Csa |
| Visual Indication | Non Indicating |
| Height (cm) | 5.38 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 1.04 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)