-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Time Delay Fuse |
|---|---|
| Ac Max I.r./breaking Capacity I1 | 200 kA |
| Ac Voltage | 600V AC |
| Ac/dc | AC/DC |
| Ampere Rating | 30A |
| Body Material | GMG |
| Body/insulating Material | GMG |
| Class | Class CC |
| Connection/terminal Material | Copper |
| Connection/terminal Type | Ferrule |
| Diameter | 10.4 mm |
| Finish | Tin Plated |
|---|---|
| Frequency | 50/60 Hz |
| Fuse Class | Class CC |
| Length | 38.1 mm |
| Mounting | Clip |
| Product Group | Low Voltage UL/CSA Fuses |
| Rated Voltage Ac Ul | 600V |
| Rated Voltage Dc Ul | 300V |
| Speed Characteristic | Time Delay |
| Speed Type | Time Delay |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 4.78 |
| Width (cm) | 6.73 |
|---|---|
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)