-
Select Country
- Source Now
Get it by Monday, Feb 9
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
| Item | Time Delay Fuse |
|---|---|
| Ac Max I.r./breaking Capacity I1 | 200 kA |
| Ac Voltage | 600V AC |
| Ac/dc | AC/DC |
| Amps | 15A |
| Body Material | GMG |
| Body/insulating Material | GMG |
| Class | Class CC |
| Connection/terminal Material | Copper |
| Connection/terminal Type | Ferrule |
| Diameter | 10.4 mm |
| Finish | Tin Plated |
|---|---|
| Frequency | 50/60 Hz |
| Fuse Class | Class CC |
| Length | 38.1 mm |
| Mounting | Clip |
| Product Group | Low Voltage UL/CSA Fuses |
| Rated Voltage Ac Ul | 600V |
| Rated Voltage Dc Ul | 300V |
| Speed Characteristic | Time Delay |
| Speed Type | Time Delay |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 4.78 |
| Width (cm) | 6.73 |
|---|---|
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)