-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Abrasive Flap Wheel |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Coated |
| Backing Material | Cotton |
| Backing Weight | J |
| Flap Width | 3/8" |
| Grade | Very Fine |
| Grit | 240 |
| Maximum Operating Speed | 40000 RPM |
|---|---|
| Resistance Properties | Wear |
| Series | R369 Series |
| Shank Size | 1/8" |
| Shank Type | Straight |
| Wheel Dia. | 3/8" |
| Width | 3/8" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 4.32 |
| Width (cm) | 1.27 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)