-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Application | Animal Cages, Case Carts, Food Service, Institutional Equipment, Laboratory Equipment, Medical Equipment, Pharmecutical Equipment, Utility Carts |
| Bearing Type | Double Ball |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Stainless Steel |
| Caster Load Rating Range | 0 lbs. to 299 lbs. |
| Caster Material | Thermoplastic |
| Caster Sub-type | Swivel |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Caster Wheel Material | Thermoplastic Rubber |
| Caster Wheel Shape | Standard |
| Core Color | Gray |
| Core Material | Polyolefin |
| Durometer | 85 Shore A |
| Extended Lead | No |
| Features | Anti Microbial, Corrosion Resistance, Floor Protection, Noise Reduction |
| Frame Finish | Polished |
| Frame Material | Stainless Steel |
| Hole Pattern | C |
| Includes Thread Guards | Yes |
| Inside Bolt Hole Spacing | 1 3/4" x 2 13/16" |
| Load Rating | 190 lbs. |
| Mounting Bolt Dia. | 5/16" |
| Mounting Height | 5 7/16" |
| Mounting Plate Bolt Hole Pattern | C |
| Mounting Plate Size | 2 1/2" x 3 5/8" |
| Mounting Plate Size & Bolt Hole Pattern | 2 1/2" X 3 5/8" ( C ) |
|---|---|
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temp. Range | -30°F to +210°F |
| Operating Temperature Range | -30°F to +180°F |
| Outside Bolt Hole Spacing | 1 3/4" x 3 1/16" |
| Overall Height | 5.437" |
| Plate Size | 2 1/2" x 3 5/8" |
| Plate Thickness | 1/8" |
| Plate Type | C |
| Raceway Type | Double Ball |
| Standards | Icwm |
| Swivel Construction | Kingpin |
| Swivel Lock Type | Directional Lock |
| Swivel Raceway Type | Double Ball |
| Tread Shape | Standard |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Precision Ball |
| Wheel Color | Green |
| Wheel Core Material | Plastic |
| Wheel Diameter | 4" |
| Wheel Material | Thermoplastic Rubber |
| Wheel Width | 1 1/4" |
| Wheel/tread Color | Gray |
| Wheel/tread Hardness | 90 Shore A |
| Wheel/tread Hardness Rating | Firm |
| Wheel/tread Material | Thermoplastic Rubber |
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 21.84 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)