-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Application | Case Carts, Food Service, Hospital Equipment, Institutional Equipment, Medical Equipment, Store Fixtures, Utility Carts |
| Bearing Type | Double Ball |
| Brake Location | Rear |
| Caster Brake Included | No |
| Caster Brake Type | Directional Lock |
| Caster Features | Antimicrobial |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 0 lbs. to 299 lbs. |
| Caster Material | Thermoplastic |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Caster Wheel Material | Thermoplastic Rubber |
| Caster Wheel Shape | Standard |
| Core Color | Gray |
| Core Material | Polyolefin |
| Durometer | 85 Shore A |
| Duty Rating | Light Duty |
| Extended Lead | No |
| Features | Floor Protection, Noise Reduction |
| For Axle Dia. | 8 mm |
| For Surface Type | Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood |
| Frame Finish | Chrome |
| Frame Material | Steel |
| Hole Pattern | C |
| Includes | Thread Guards |
| Includes Thread Guards | Yes |
| Inside Bolt Hole Spacing | 1 3/4" x 2 13/16" |
| Inside Slot Spacing - Length | 2.813" |
| Inside Slot Spacing - Width | 1 3/4" |
| Load Capacity | 240 lbs. |
| Load Rating | 260 lbs. |
| Mounting Bolt Dia. | 5/16" |
| Mounting Height | 7 7/16" |
| Mounting Hole Type | Slot |
| Mounting Plate Length | 2 1/2" |
|---|---|
| Mounting Plate Shape | Rectangle |
| Mounting Plate Thickness | 3/32" |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temp. Range | -30°F to +180°F |
| Outside Bolt Hole Spacing | 1 3/4" x 3 1/16" |
| Outside Slot Spacing - Length | 3.063" |
| Outside Slot Spacing - Width | 1.75" |
| Overall Height | 7.406" |
| Overall Wheel Width | 1 1/4" |
| Plate Size | 2 1/2" x 3 5/8" |
| Plate Thickness | 1/8" |
| Plate Type | C |
| Raceway Type | Double Ball Hardened |
| Standards | Ansi Icwm |
| Swivel Construction | Kingpin |
| Swivel Lock Type | Directional Lock |
| Swivel Raceway Type | Double Ball |
| Swivel Radius | 0.0" |
| Tread Shape | Standard |
| Wheel Bearing Material | Steel |
| Wheel Bearing Type | Ball |
| Wheel Bearings | Precision Ball |
| Wheel Color | Gray |
| Wheel Core Material | Polyolefin |
| Wheel Core Type | Solid |
| Wheel Diameter | 6" |
| Wheel Hardness Rating | 85 Shore A |
| Wheel Material | Thermoplastic Rubber |
| Wheel Width | 1 1/4" |
| Wheel/tread Color | Gray |
| Wheel/tread Material | Rubber |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 26.67 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)