-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coated Gloves |
|---|---|
| Ansi/isea Abrasion Level | 4 |
| Base Coating Coverage | Palm |
| Base Coating Material | Foam Nitrile |
| Coating Coverage | Palm |
| Coating Material | Flat Dip With Dots , Nitrile |
| Coating Texture | Dotted |
| Coating Type | Dotted, Double Dipped |
| Color | Black, Gray |
| Cuff Style | Knit |
| Double-dipped | Yes |
| Fda Compliant | No |
| Finger Coverage | Full Finger |
| Gauge | 15 ga. |
| Glove Coating Color | Black |
| Glove Coating Coverage | Palm |
| Glove Coating Material | Nitrile |
| Glove Construction | Seamless Knit |
| Glove Length | 11" |
| Glove Style | Knit |
|---|---|
| Hazard Type | General Purpose |
| Includes Reinforced Thumb Crotch | No |
| Knit Material | Nylon |
| Knit Material Color | Gray |
| Latex-free | No |
| Length | 9" |
| Liner Material | Unlined |
| Series | Ninja N96797 |
| Silicone-free | No |
| Size | 2XL |
| Size- Alpha | 2XL |
| Size- Numeric | 11 |
| Thickness | 15 ga. |
| Thumb Style | Straight |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| Standards | EN388, ANSI |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 11.43 |
| HS Code | 6116106500 |
|---|---|
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)