-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coated Gloves |
|---|---|
| Ansi/isea Abrasion Level | 4 |
| Coating Coverage | Palm |
| Coating Material | Dots , Foam Nitrile |
| Color | Black, Gray |
| Cuff Style | Elastic |
|---|---|
| Gauge | 15 ga. |
| Size | XS |
| Thumb Style | Straight |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 11.43 |
| HS Code | 6116106500 |
|---|---|
| Country Of Origin | PK |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)