-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Glasses |
|---|---|
| Ansi Dust/splash Rating | Not Rated for Dust or Splash |
| Arm Color | Clear |
| Arm Material | Polycarbonate |
| Arm Tip Type | Hybrid |
| Dielectric Protection | No |
| Eyewear Size | M |
| Foam Lined | No Foam Lining |
| For Small Heads Designation | Not Rated For Small Heads |
| Frame | Wrap Around |
| Frame Color | Clear |
| Frame Material | Polycarbonate |
| Frame Type | Frameless |
| Gender | Unisex |
| Glasses Frame Style | Wraparound With Side Protection |
| Includes Anti-fog Lens Coating | Yes |
| Includes Anti-static Lens Coating | No |
| Includes Brow Lining | No |
| Includes Eye Socket Lining | No |
| Includes No Lens Coatings | No |
|---|---|
| Includes Padded Arms | Yes |
| Includes Padded Nose Piece | Yes |
| Includes Polarized Lens Coating | No |
| Includes Scratch-resistant Lens Coating | Yes |
| Lens Coating | Anti Fog, Anti Scratch |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Material | Polycarbonate |
| Metal Detectable | No |
| Nose Bridge Material | Polycarbonate |
| Padding Locations | Padded Nose Piece, Padded Arms |
| Photochromatic Lens | No |
| Series | BK3 Series |
| Size | M |
| Standards | Ansi Z87+ |
| Ultra-violet Scale Protection Designation | U3-7 |
| X-ray Detectable | No |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | Taiwan |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)