-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Glasses |
|---|---|
| Ansi Dust/splash Rating | Not Rated for Dust or Splash |
| Arm Color | Gray |
| Arm Tip Type | Hybrid |
| Dielectric Protection | Yes |
| Eyewear Size | M |
| Frame Color | Gray |
| Frame Design | Wraparound |
| Frame Material | Nylon |
| Frame Type | Frameless |
| Gender | Unisex |
| Glasses Frame Style | Wraparound With Side Protection |
| Includes Polarized Lens Coating | No |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
|---|---|
| Metal Detectable | No |
| Photochromatic Lens | No |
| Product Line | Backdraft® |
| Series | BD1 Series |
| Size | M |
| Standards | Ansi Z87+ |
| Style | Frameless |
| Temple Color | Gun Metal Gray |
| Temple Style | Hybrid |
| Uv Protection | 99.99% |
| Uv Protection Type | UVA/UVB |
| X-ray Detectable | No |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 7.11 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.0771 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)