-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flow Switch |
|---|---|
| Connection Size | 1" |
| Connection Type | NPT |
| Contact Rating (ac) | 22.2A @ 240V (Locked Rotor), 3.7A @ 240V (Full Load), 44.4A @ 120V (Locked Rotor), 7.4A @ 120V (Full Load) |
| Enclosure Rating | NEMA 1 |
| Flow Rate - Maximum | 0.12 GPM |
| Flow Rate - Minimum | 0.12 GPM |
| Flow Rate Range | 0.12 GPM |
| For Pipe Size | 1" |
| Length | 3.7" |
| Max. Ambient Temp. | 225°F |
| Max. Flow Gpm | 2.5 GPM |
| Max. Flow Rate | 0.12 GPM |
| Max. Media Temp. | 225°F |
| Max. Pressure | 100 psi |
| Media Temp. Range | 32°F to 225°F |
|---|---|
| Min. Ambient Temp. | 32°F |
| Min. Flow Rate | 0.12 GPM |
| Min. Flow Rate (gpm) | 0.12 GPM |
| Min. Media Temp. | 32°F |
| Overall Length | 3.7" |
| Set Point Configuration | Adjustable |
| Switch Enclosure | NEMA 1 |
| Switch Type | SPDT |
| Type | High Sensitivity |
| Voltage | 120/240V AC |
| Wetted Material | Brass, Buna-N, Stainless Steel, Viton |
| Wetted Material | Brass, Buna N, Stainless Steel, Viton |
| Wetted Materials | Brass, Buna N, Stainless Steel, Viton |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 10.92 |
| HS Code | 8536509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.9575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)